Fasco D474, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
See all 65 items in product family

Fasco D474, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

Item #: WBB186558

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $150.95 ea.
4+ $149.95 ea.
Product Information
Customer Review
Product Q&A
Fasco GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

  • Open Enclosure
  • Sleeve Bearing
  • 60 HZ
  • Single Phase
  • Automatic Overload


Product Specifications

    • BRANDFasco
    • MANUFACTURERS PART NUMBERD474
    • HORSEPOWER1/10
    • MOTOR RPM 60Hz1550
    • VOLTAGE115-208/230
    • PHASE1
    • FRAMEOAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONCCW (Counterclockwise)
    • THERMAL PROTECTIONNone
    • RATED RPM1500
    • MOUNTINGStud
    • FULL LOAD AMPS3;1.6
    • BEARING TYPESleeve
    • LENGTH LESS SHAFT INCHES4-5/8
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!