Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D489, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
See all 65 items in product family

Fasco D489, GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

Item #: WBB186280

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $156.95 ea.
4+ $154.95 ea.
Product Information
Customer Review
Product Q&A
Fasco GE 21/29 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

  • Open Enclosure
  • Sleeve Bearing
  • 60 HZ
  • Single Phase
  • Automatic Overload


Product Specifications

    • BRANDFasco
    • MANUFACTURERS PART NUMBERD489
    • HORSEPOWER1/15
    • MOTOR RPM 60Hz1050
    • VOLTAGE115-208/230
    • PHASE1
    • FRAMEOAO
    • HERTZ60
    • SPEEDS1
    • ROTATIONCCW (Counterclockwise)
    • THERMAL PROTECTIONNone
    • RATED RPM1500
    • MOUNTINGStud
    • FULL LOAD AMPS1.8
    • BEARING TYPEBall
    • LENGTH LESS SHAFT INCHES4-5/8
    • CAPACITOR REQUIRED (MFD/VOLTS)5M 370V
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • is_motorYes
    • MOTOR TYPEPermanent Split Capacitor
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!