Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century OFR1016, Friedrich Replacement 1075 RPM 230 Volts 0.8 Amps
See all 67 items in product family

Century OFR1016, Friedrich Replacement 1075 RPM 230 Volts 0.8 Amps

Item #: WBB244403

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Customer Review
Product Q&A
Friedrich Replacement 1075 RPM 230 Volts 0.8 Amps

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

    • BRANDCentury
    • MANUFACTURERS PART NUMBEROFR1016
    • HORSEPOWER1/6
    • MOTOR RPM 60Hz1075
    • VOLTAGE230
    • PHASE1
    • FRAME42
    • ENCLOSURE TYPETENV
    • HERTZ60
    • SPEEDS5
    • ROTATIONDS (Double Shaft)
    • RATED RPM1625
    • MOUNTINGResilient
    • FULL LOAD AMPS0.8
    • SHAFT DIAMETER0.5
    • SHAFT LENGTH6-7/8 X 6-7/8
    • BEARING TYPESleeve
    • SERVICE FACTOR1
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!