Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard 40066, 5-5/8" Unit Heater Motor 115 Volts 1075 RPM 1/6 HP 240 Amps
See all 24 items in product family

Packard 40066, 5-5/8" Unit Heater Motor 115 Volts 1075 RPM 1/6 HP 240 Amps

Item #: WBB244535

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $80.95 ea.
4+ $77.95 ea.
Product Information
Customer Review
Product Q&A
5-5/8" Unit Heater Motor 115 Volts 1075 RPM 1/6 HP 240 Amps

  • Totally Enclosed
  • 60 Hz
  • Automatic Overload
  • Single Phase

Product Specifications

    • BRANDPackard
    • MANUFACTURERS PART NUMBER40066
    • HORSEPOWER1/6
    • MOTOR RPM 60Hz1075
    • VOLTAGE115
    • PHASE1
    • FRAME48
    • ENCLOSURE TYPETEAO
    • SPEEDS1
    • ROTATIONReversible
    • RATED RPM1075
    • MOUNTINGStud and Resilient
    • BEARING TYPEBall
    • LENGTH LESS SHAFT INCHES4-1/2
    • is_motorYes
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!