Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B430354, 340-408 +/- 5% MFD, 110/125V, Start Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Global Industrial™ B430354, 340-408 +/- 5% MFD, 110/125V, Start Capacitor, Round

Item #: WBB430354

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $3.82 ea.
6+ $3.63 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ B430354, 340-408 +/- 5% MFD, 110/125V, Start Round

  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
  • Rated 3-second start
  • 20 starts per hour
  • Operating temperature range: 40° to 65°C (-40° to 149°F)
  • Meet or exceed Electronic Industries Association (EIA)
  • Standard RS-463 type 2
  • Hertz: 50/60
  • UL recognized and CUL approved

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER340B
    • MICROFARADS (MFD)340-408
    • VOLTAGE125
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES2.36
    • WIDTH INCHES2.03
    • DEPTH INCHES1.24
    • DIAMETER INCHES1.24
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALPlastic
    • TYPEStart Capacitor
    • CERTIFICATIONSUL and CUL
    • STANDARDSIEC-252
    • WEIGHT LBS2

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Motor Capacitor

Your review: Worked fine, well packaged

Is this review helpful?

Great bargain

Your review: I've installed quite a few of these already. I've used them in 120v and paralleled them in a 240v setup and they have worked perfect. My customers commented on how much better their compressors are starting up as their old caps had lost half their capacity when I tested them. When I first paralleled them for 240v installation it was at a shop that is open 7 days a week with multiple techs and they run the tar out of their air compressor. It's been 6 weeks and I checked in to make sure everything was working as intended and so far so good. The double terminals on each connector is a bonus as well.

Is this review helpful?

What I needed

Your review: Found what I needed at a fair price and readily available.

Is this review helpful?

Good product

Your review: This is a great product,well built,simple to install.works good. all in all great product.

Is this review helpful?

Start Capacitors

Your review: Material was as described, price was good, Paypal was accepted as payment, and delivery was fast. Thank you.

Is this review helpful?

old motor

Your review: The old motor runs again

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!