Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B430390, 43-53 +/- 5% MFD, 220/250V, Start Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Global Industrial™ B430390, 43-53 +/- 5% MFD, 220/250V, Start Capacitor, Round

Item #: WBB430390

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $4.43
Clearance Price: $ 1.33
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ B430390, 43-53 +/- 5% MFD, 220/250V, Start, Round

  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER43C
    • MICROFARADS (MFD)43-53
    • VOLTAGE250
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4.38
    • DIAMETER INCHES2.06
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALPlastic
    • TYPEStart Capacitor
    • CERTIFICATIONSUL and CUL
    • STANDARDSIEC-252
    • WEIGHT LBS2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Works

Your review: Replaced the leaky start capacitor in the garage door motor. Works great now. Fit nicely.

Is this review helpful?

It worked

Your review: I used this device to replace a motor stating capacitor in a garage door opener. Worked just like the original.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Can I use this to replace a garage opener motor-start-capacitor with original specs of 220 VAC and 40-45 MFD? And does it have a circular boss on the bottom of the case for a mounting tab to hold it in place?

Question Asked By: Roy C , Rhode Island , October 16, 2015

+ View 1 Answer

Answer This Question

Sort by: 

2 Results