Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B430397, 5 +/- 5% MFD, 370/440V, Run Capacitor, Oval

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Global Industrial™ B430397, 5 +/- 5% MFD, 370/440V, Run Capacitor, Oval

Item #: WBB430397

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $1.34
Clearance Price: $ 0.92
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ B430397, 5 +/- 5% MFD, 370/440V, Run, Oval

  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz: 50/60

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER5DV
    • MICROFARADS (MFD)5
    • VOLTAGE370/440
    • HERTZ (HZ)50/60
    • SHAPEOval
    • HEIGHT INCHES3.15
    • WIDTH INCHES2.03
    • DEPTH INCHES1.24
    • DIAMETER INCHES1.24
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALMetal
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

owner

Your review: delivered as agreed

Pros: timely deliver

Cons: none

Is this review helpful?

Motor Run Capacitor

Your review: Service was excellent with quick delivery. The capacitor was an exact fit.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Does this capacitor replace the GE-97F5705 Cap-5 Run Capacitor? My furnace is the Trane X/L-80.

Question Asked By: John Cappola , Kenmore, N.Y. , February 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 

2 Results