Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ B430316, 20 +/- 5% MFD, 370/440V, Run Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Global Industrial™ B430316, 20 +/- 5% MFD, 370/440V, Run Capacitor, Round

Item #: WBB430316

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Original Price: $4.54
Clearance Price: $ 1.33
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial™ B430316, 20 +/- 5% MFD, 370/440V, Run Round

  • UL listed and CUL approved
  • Individually boxed
  • Metal cases
  • Metallized film
  • Oil filled
  • Non PCB oil
  • Insulated terminals
  • Hertz:50/60

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER20DVR
    • MICROFARADS (MFD)20
    • VOLTAGE370/440
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES3.38
    • DIAMETER INCHES1.81
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALMetal
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS2

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Capacitor

Your review: Good price and quality

Is this review helpful?

Great

Your review: Great

Is this review helpful?

Great part

Your review: Worked perfect

Pros: Fixed the motor

Cons: none

Is this review helpful?

Capacitor

Your review: I bought a capacitor. I had problem figuring out which one to get or could be used for for my motor. I called and asked for help the operator was very freindly and nice they got right on my problem and helped me out. They did a awesome job. I will buy more products from in the farture.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!