Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Small Auminum Fan Blade W/ Hub - Cw Rotation - Min Qty 7
See all 48 items in product family

8" Small Auminum Fan Blade W/ Hub - Cw Rotation - Min Qty 7

Item #: WBB244485

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($47.60)

Price: $6.80
Product Information
Customer Review
Product Q&A
8" Small Auminum Fan Blade w/ Hub - CW Rotation

These small fan blades are made of lightweight, corrosion resistant aluminum. Intake Hub location. 1/4" Bore.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES8
    • BORE INCHES1/4
    • BLADE QUANTITY5
    • HUB LOCATIONIntake
    • PITCH DEGREES23
    • ROTATIONCW
    • MINIMUM ORDER QUANTITY7
    • MANUFACTURER'S PART NUMBERA63475

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!