Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Wire Compressor Terminal Repair Kit - 8 Gauge
See all 8 items in product family

3 Wire Compressor Terminal Repair Kit - 8 Gauge

Item #: WBB238337

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
3 Wire Compressor Terminal Repair Kit - 8 Gauge

The Term-Lok Kit was designed not only for the repair of burned or damaged spade terminals on air conditioners and refrigeration units, but also for non burned terminals to prevent future burn off. They are made of high quality heat sensored brass and are guaranteed for the life of the compressor. The kit contains a brass cylindrical tube with a diameter large enough to slip over the pins and has a stainless set screw to lock onto the terminal. A wrench is provided with every kit for easy installation and an anti-arcing spacer is also included to prevent arcing between posts. Once the kit is installed, the compressor cover may be placed. back over the terminals without any obstructions. The kits are installed in 15 minutes or less, allowing the technician to restore the unit to power without having to replace the compressor. Kits contain everything necessary for a fast and easy terminal repair. Will never crack, break, or burn off. Provides four full points of contact on the new terminal.

Product Specifications

    • BRANDTerm-Lok
    • DESCRIPTION3 Wire Compressor Terminal Repair Kit
    • FOR USE WITH5 Ton Units and Above
    • GAUGE8
    • MANUFACTURER'S PART NUMBERTLC38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!