Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton Pump Saver (11 Oz) - Pkg Qty 6
See all 12 items in product family

Briggs & Stratton Pump Saver (11 Oz) - Pkg Qty 6

Item #: WBB700269

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$10.25 each

Sold in packages of 6

Price: $61.50
Product Information
Customer Review
Product Q&A
Accessories
Briggs & Stratton Pump Saver (11 oz)

  • Unique anti-freeze and lubricant formula
  • Protects pistons and seals from damage during storage
  • For use before extended storage and before startup the next season
  • 10 fl. oz
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDBriggs & Stratton
    • MANUFACTURERS PART NUMBER6151

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good product

Your review: Very good product. Easy to use.

Pros: Extends the life of your pressure washer.

Cons: None

Is this review helpful?

Great Product

Your review: If your the kind of guy who only uses the power washer every 4-6 weeks, this is the product for you. Storing the power washer with light oil in it maintains the pump quality.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!