discount codeFree shipping over 300

Applied at checkout

Little Giant® Condensate Removal Pump 2-ABS, 115V, 300 GPH At 1'

Little Giant® Condensate Removal Pump 2-ABS, 115V, 300 GPH At 1'

Item #: WBB778395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $192.95

Quantity

Popular item in this category

Little Giant® Condensate Removal Pump 2-ABS, 230V, 300 GPH At 1'

Usually ships in 9 to 12 days

Not Yet Rated

$198.95

Customers Also Viewed

Little Giant® Condensate Removal Pump 2-ABS, 115V, 300 GPH At 1'

Designed for in-pan placement, the 2-ABS shallow pan pump offers next generation technology for air conditioner condensate removal. Totally submersible pump with built-in, advanced mechanical switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Automatic shutoff occurs when the condensate level drops.

Low weight, compact size, high lift and quiet operation make the Little Giant line of ABS pumps perfect for in-pan condensate and other wastewater removal.

Features:

  • 1/40 HP oil filled motor
  • Epoxy coated cast aluminum housing
  • 1/2 gallon tank capacity
  • Nylon volute
  • Stainless steel shaft
  • Viton shaft seal
  • Hooded intake
  • Advanced non-mercury mechanical switch
  • Thermal overload protection
1 Year Limited Warranty.

Product Specifications

  • BRANDLittle Giant®
  • LENGTH INCHES9
  • WIDTH INCHES4-5/9
  • HEIGHT INCHES5
  • WEIGHT LBS6
  • VOLTAGE115
  • HERTZ60
  • AMPS1.7
  • WATTAGE100
  • HORSEPOWER1/40
  • GALLONS PER MINUTE5
  • GALLONS PER HOUR300 @ 1'
  • SUCTION DRAW HEAD FEET11.8
  • CORD LENGTH FEET9
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBER551020
  • MODEL2-ABS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Condensate Removal Pump 2-ABS, 115V, 300 GPH At 1'

Little Giant® Condensate Removal Pump 2-ABS, 115V, 300 GPH At 1'

Item #: WBB778395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top