Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liberty Pumps Condensate Removal Pump LCU-15 - 115 Volts

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Liberty Pumps Condensate Removal Pump LCU-15 - 115 Volts

Item #: WBB2303697

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Liberty Pumps Condensate Removal Pump LCU-15 - 115 Volts

The new LCU-Series Condensate Pumps from Liberty are designed to handle removal of condensate from high efficiency furnaces, A/C equipment, dehumidifiers, ice machines and other applications producing condensate. Discharge Flow is 85 gallons per hour at 0 feet of elevation. Features include a corrosion-resistant stainless steel shaft, high-impact ABS tank and fully automatic operation. This pump has a 6' power cord and has three-intake holes and removable check valve.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLiberty Pumps
    • LENGTH INCHES11-1/8
    • WIDTH INCHES5
    • HEIGHT INCHES6-1/2
    • WEIGHT LBS4.3
    • COLORGrey/Black
    • HOUSING MATERIALABS
    • VOLTAGE115
    • HERTZ60
    • AMPS1
    • WATTAGE115
    • HORSEPOWER0.02
    • GALLONS PER MINUTE1.42
    • SUCTION DRAW HEAD FEET15
    • POWER CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBERLCU-15
    • MAXIMUM LIQUID TEMPERATURE °F150
    • SHUT OFF (FEET)15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!