Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  VCL-24ULS Condensate Removal 553211 - 230V, 270 GPH At 1'
See all 6 items in product family

Little Giant® VCL-24ULS Condensate Removal 553211 - 230V, 270 GPH At 1'

Item #: WBB778521

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® VCL-24ULS Condensate Removal 553211 - 230V, 270 GPH At 1'

Little Giant VCL Series is ideal for collecting, detecting and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers and other equipment where an automatic drain pump is required.

Features:

  • 1/50 HP motor
  • Galvanized steel tank cover
  • 3.8 liter ABS tank
  • Stainless steel motor shaft
  • Thermal overload protection
  • Safety Overflow Switch
  • CE
1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES12
    • WIDTH INCHES152MM
    • HEIGHT INCHES10-1/2
    • WEIGHT LBS9
    • VOLTAGE230
    • HERTZ50/60
    • AMPS1.15
    • WATTAGE148
    • HORSEPOWER1/18
    • GALLONS PER MINUTE15
    • GALLONS PER HOUR238
    • SUCTION DRAW HEAD FEET24
    • CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER553211
    • MODELVCL-24ULS
    • MAXIMUM LIQUID TEMPERATURE °F120
    • SHUT OFF (FEET)24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!