Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siccom Mini Condensate Flowatch Pump With Install Kit 410-0127

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Siccom Mini Condensate Flowatch Pump With Install Kit 410-0127

Item #: WBB1579744

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Siccom Mini Condensate Flowatch Pump With Install Kit 410-0127

Condensate & Flowatch Pump. Easy to install method of removing condensate fro air conditioner up to 2.8 tons.

Features:
  • Mini FLOWATCH 2 pump
  • 0.26 ft x 2.62 ft duct
  • Fixing plate (reversible right & left)
  • Complete fixing accessories
  • A step by step installation manual

Product Specifications

    • BRANDSiccom
    • COLORBlack/White
    • CONSTRUCTIONPlastic
    • VOLTAGE115
    • DESCRIPTIONMini Condensate Pump
    • FEATURESHoused Within A Duct
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER410-0127

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!