YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/2" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

1/2" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

Item #: WBB393865

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.89

Save $4.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell 1/2" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

24V 1/2" NPT Connection Low Voltage Motorized Zone Valves with 3.5 Cv capacity.

Product Specifications

  • BRANDHoneywell
  • PIPE SIZE DNDN15
  • PIPE SIZE INCHES1/2
  • PRESSURE PSI20
  • MAXIMUM VELOCITY FEET/SECOND3.5 Cv
  • DE-ENERGIZED POSITIONNormally Closed
  • CONNECTION TYPENPT
  • APPLICATIONHydronic Control
  • DESCRIPTIONLow Voltage Motorized Zone Valves
  • TYPETwo-way, Straight-through
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERV8043A1227
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

24V 1/2" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

Item #: B394349

Not Yet Rated

Usually ships in 3 to 6 days

$109.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

1/2" Npt Connection Low Voltage Motorized Zone Valves W/ 35 Cv Capacity

Item #: WBB393865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant