Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grundfos UP15-42F Circulator Water Pump 59896155, Cast Iron, 115V, 1/25 HP

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Grundfos UP15-42F Circulator Water Pump 59896155, Cast Iron, 115V, 1/25 HP

Item #: WBB1012662

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Grundfos UP15-42F Circulator Water Pump 59896155, Cast Iron, 115V, 1/25 HP

Grundfos UP15-42F Circulator Pump is a 1/25HP cast iron circulator designed for use in closed loop heating applications, such as radiant heating, baseboards, fan coils, etc.

Features:

  • Built-in motor protection for longer life and better performance.
  • Suitable for a wide range of applications, including radiant heating, hydronic heating, fan coil heating, solar and other system types.
  • Whisper-quiet operation for sound sensitive installations.
  • Includes (2) Gaskets (O-rings)
  • Made in the USA.
Click for Spec Sheet


Documents are in PDF format

Product Specifications

    • BRANDGrundfos
    • LENGTH INCHES4
    • WIDTH INCHES5-1/4
    • HEIGHT INCHES6-1/2
    • WEIGHT LBS6.75
    • COLORRed
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALComposite, PES
    • PRESSURE PSI145
    • VOLTAGE115
    • MAXIMUM AMBIENT TEMPERATURE °F104 °F
    • HORSEPOWER1/25
    • APPROVALS OR CERTIFICATIONSUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER59896155
    • MODELUP15-42F
    • FLOW U.S. GPM0-17
    • NUMBER OF POLES2
    • AMBIENT MAX AT 176°F LIQUID176 °F
    • MAX. WATTS85
    • SYSTEM TYPEClosed
    • MAXIMUM FLUID TEMPERATURE °F230°F
    • CAPACITOR SIZE - RUN10 μF/180 V
    • NUMBER OF SPEEDS1
    • MAX. AMPS0.74
    • PORT TO PORT LENGTH INCHES6-1/2
    • MINIMUM FLUID TEMPERATURE °F35.6°
    • HEAD FEET0-15

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Service

Your review: Great service with good follow up. Would use again.

Is this review helpful?

Grundfos UP14-42

Your review: Product was what I ordered and arrived on time.

Pros: The pump operated quietly and correctly.

Cons: Pump did not come with a cord which would have made installation more seamless

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!