Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett HFT-90 Hydronic Heating Expansion Tank 1BN329 - 14 Gallons

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Bell & Gossett HFT-90 Hydronic Heating Expansion Tank 1BN329 - 14 Gallons

Item #: WBB2182672

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bell & Gossett HFT-90 Hydronic Heating Expansion Tank 1BN329 - 14 Gallons

The Series HFT tank is designed to absorb the force of thermal expansion of heating water and to maintain proper pressurization in a closed hydronic system. The heavy duty butyl diaphragm separates system water from the air in the tank preventing water logging problems.

Features:
  • Residential and light commercial applications
  • Helps prevent excessive pressures in heating systems
  • Increases system performance
  • Reduces oxygen corrosion
  • Prevents waterlogging
  • In-line and floor mount installation
  • Max. operating temp 240°F
  • Max. working pressure of 100 psi
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBell & Gossett
    • HEIGHT INCHES21
    • DIAMETER INCHES15-3/8
    • WEIGHT LBS23
    • COLORRed
    • CONSTRUCTIONSteel
    • DIAPHRAGM CONSTRUCTIONHeavy Duty Butyl Rubber
    • HOUSING MATERIALCarbon Steel
    • PRESSURE PSI100
    • MAXIMUM OPERATING TEMPERATURE °F240
    • CONNECTION TYPE1/2" NPTM
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER1BN329
    • MAX ACCEPTED VOLUME GALLONS11.3
    • TANK VOLUME GALLONS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!