Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Motorized Damper
See all 7 items in product family

12" Motorized Damper

Item #: WBB449242

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 111.95
Product Information
Customer Review
Product Q&A
2-wire spring return dampers 24 Volts AC actuator. Power open. 12".

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES13
    • WIDTH INCHES12
    • DEPTH INCHES16
    • COLORSilver
    • CAPACITYNormally Closed-spring ret
    • TYPEMotorized
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER95012
    • DIAMETER INCHES12
    • CONSTRUCTIONSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

HVAC industry product

Your review: Damper met our expectations and our needs and was available within a short period of time.

Pros: meets specifications and was easy to install.

Cons: none at this time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed