Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Backdraft Damper 16" - 411-STD 16

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Backdraft Damper 16" - 411-STD 16

Item #: WBB771497

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 3 ($89.85)

Price: $29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Backdraft Dampers are non-flanged horizontal mount exhaust backdraft damper. The frame is galvanized steel with aluminum blades. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Spring assisted to allow the blades to open quickly. Ideal for use in roof curbs, ductwork, or wall collars when using a fan or power roof ventilator. Recommended for horizontal mount exhaust applications.

MADE IN THE USA

Documents are in PDF format

Product Specifications

    • BRANDAir Conditioning Products
    • WIDTH INCHES15-3/4
    • DEPTH INCHES2
    • HEIGHT INCHES15-3/4
    • ROUGH OPENING INCHES16 x 16
    • WEIGHT LBS4
    • FREE AREA SQ. FT.1.30
    • NUMBER OF PANELS1
    • MOUNT TYPEHorizontal
    • TYPEBackdraft
    • FOR USE WITHPower Roof Ventilators
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER411-STD 16
    • DIAMETER INCHES16
    • CONSTRUCTIONGalvanized Frame / Aluminum Blades
    • MAXIMUM VELOCITY FEET PER MINUTE2000

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very Happy

Your review: AS hoped !! It does not rattle, opens and closes quietly, and seems to be well made!! Very happy.

Pros: See review

Cons: not enough pre-drilled holes for attaching

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed