discount codeFree shipping over 300

Applied at checkout

Speedi-Products Round Adjustable Plastic Diffuser EX-DFRP 06 White 6"

Speedi-Products Round Adjustable Plastic Diffuser EX-DFRP 06 White 6"

Item #: WBB629221

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Quantity

Popular item in this category

Speedi-Products Round Adjustable Plastic Diffuser EX-DFRP 05 White 5"

Usually ships in 5 to 8 days

(1)

$26.95

Customers Also Viewed

Speedi-Products Round Adjustable Plastic Diffuser, White, 6"

Speedi-Products 6" Round Adjustable Diffuser. Used in 6" exhaust air duct systems and fans. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for exhaust and supply air duct systems and fans.
  • This plastic round adjustable ceiling diffuser is easy to install using a stainless steel grip clip which provides a snug fit
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • DUCT SIZE INCHES6
  • MAXIMUM DUCT HEIGHT INCHES6
  • MAXIMUM DUCT WIDTH INCHES6
  • OUTSIDE HEIGHT INCHES8
  • OUTSIDE LENGTH INCHES8
  • OUTSIDE THICKNESS INCHES3
  • WEIGHT LBS0.43
  • COLORWhite
  • HVAC APPLICATIONVentilation
  • TYPEPlastic Diffuser
  • DESCRIPTIONSpeedi-Products Round Adjustable Plastic Diffuser, White, 6"
  • MANUFACTURER'S PART NUMBEREX-DFRP 06
  • DIFFUSER STYLERound
  • CONSTRUCTIONPlastic
Customer Review

2.5

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ken

    Date: December 29, 2013

    Diffuser Review
    Your review:
    The reason for only a 3, aka, the cons first: 2 of the last 7 units we ordered were warped and would not fit flush with the ceiling; I was able to smooth them down with a belt sander to achieve a tight fit. The 3 metal clips which insert into the duct were not strong enough to hold the units firmly in place; several were pushed out by the air pressure. I fixed this by using two 2" white screws after drilling thru the rim and into the ceiling. The final result is excellent. Extremely quiet compared to the old metal ones and aerodynamically nearly perfect on getting the heat down to lower levels in the rooms. I will likely order more for the rest of the house.
  • Reviewer: Kim

    Date: April 29, 2013

    Wrong item sent twice
    Your review:
    To Whom: The item was fine, but we were sent the wrong size 2 x in a row, and so gave up on the order. To Global's credit, the return process was easy, just wish we would have received the correct item. Thanks, Kim
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Round Adjustable Plastic Diffuser EX-DFRP 06 White 6"

Speedi-Products Round Adjustable Plastic Diffuser EX-DFRP 06 White 6"

Item #: WBB629221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top