discount codeFree shipping over 300

Applied at checkout

Speedi-Products Round AdjustablePlastic Diffuser EX-DFRP 04 White 4"

Speedi-Products Round AdjustablePlastic Diffuser EX-DFRP 04 White 4"

Item #: WBB629429

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.95

Quantity

Popular item in this category

Speedi-Products Round Adjustable Plastic Diffuser EX-DFRP 06 White 6"

Usually ships in 5 to 8 days

(2)

$24.95

Customers Also Viewed

Speedi-Products Round AdjustablePlastic Diffuser, White, 4"

Speedi-Products 4" Round Adjustable Diffuser. Used in 4" exhaust air duct systems and fans. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for exhaust and supply air duct systems and fans.
  • This plastic round adjustable ceiling diffuser is easy to install using a stainless steel grip clip which provides a snug fit
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • DUCT SIZE INCHES4
  • MAXIMUM DUCT HEIGHT INCHES4
  • MAXIMUM DUCT WIDTH INCHES4
  • OUTSIDE HEIGHT INCHES6
  • OUTSIDE LENGTH INCHES6
  • OUTSIDE THICKNESS INCHES2
  • WEIGHT LBS0.25
  • COLORWhite
  • HVAC APPLICATIONVentilation
  • TYPEPlastic Diffuser
  • DESCRIPTIONSpeedi-Products Round AdjustablePlastic Diffuser, White, 4"
  • MANUFACTURER'S PART NUMBEREX-DFRP 04
  • DIFFUSER STYLERound
  • CONSTRUCTIONPlastic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeanette Adams

    Date: February 26, 2013

    Great Job
    Your review:
    I am very pleased with the speed of your service. And the diffuser fit well. Thanks
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Round AdjustablePlastic Diffuser EX-DFRP 04 White 4"

Speedi-Products Round AdjustablePlastic Diffuser EX-DFRP 04 White 4"

Item #: WBB629429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top