discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Adjustable SG-412 ASD Single Deflection Register 4" X 12"

Speedi-Grille Adjustable SG-412 ASD Single Deflection Register 4" X 12"

Item #: WBB629466

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Grille Adjustable, Single Deflection Register, 4" x 12"

Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers.

Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES4 x 12
  • MAXIMUM DUCT HEIGHT INCHES4
  • MAXIMUM DUCT WIDTH INCHES12
  • OUTSIDE HEIGHT INCHES6
  • OUTSIDE LENGTH INCHES14
  • OUTSIDE THICKNESS INCHES2
  • WEIGHT LBS1.15
  • COLORWhite
  • TYPEDeflection Register
  • MANUFACTURER'S PART NUMBERSG-412 ASD
  • CONSTRUCTIONSteel
  • LOUVERSSingle Directional
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Adjustable SG-412 ASD Single Deflection Register 4" X 12"

Speedi-Grille Adjustable SG-412 ASD Single Deflection Register 4" X 12"

Item #: WBB629466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top