Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elima-Draft Commercial & Residential 12" W x 4" D x 2" H- Insulated Floor Register Insert, 3 Pack

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Elima-Draft Commercial & Residential 12" W x 4" D x 2" H- Insulated Floor Register Insert, 3 Pack

Item #: WBB2304092

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Elima-Draft Commercial & Residential 12" W x 4" D x 2" H- Insulated Floor Register Insert, 3 Pack

  • MADE IN THE USA
  • Helps Contractors Keep Floor HVAC Ducts Free From Debris Falling In During Construction.
  • Conforms To DUCT Opening.
  • No Tools Required, Just Insert Into Opening.


Product Specifications

    • BRANDElima-Draft
    • LENGTH INCHES12
    • WIDTH INCHES4
    • HEIGHT INCHES2
    • WEIGHT LBS0.1
    • TYPEHVAC Floor Register Insert
    • PACKAGE QUANTITY3
    • MANUFACTURER'S PART NUMBERELMDFT1242FL4318
    • COLOR FINISHCharcoal
    • CONSTRUCTIONFoam Sponge
    • FOR DIFFUSER SIZE12" W x 4" D x 2" H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!