discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Adjustable Single Deflection Register SG-612 ASD 6" X 12"

Speedi-Grille Adjustable Single Deflection Register SG-612 ASD 6" X 12"

Item #: WBB629492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Popular item in this category

Speedi-Grille Air Filter Return Air Grille SG-2014 FG 20" X 14"

Usually ships in 5 to 8 days

(1)

$45.95

Customers Also Viewed

Speedi-Grille Adjustable Single Deflection Register, 6" X 12"

Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers.

Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES6 x 12
  • MAXIMUM DUCT HEIGHT INCHES6
  • MAXIMUM DUCT WIDTH INCHES12
  • OUTSIDE HEIGHT INCHES8
  • OUTSIDE LENGTH INCHES14
  • OUTSIDE THICKNESS INCHES2
  • WEIGHT LBS1.5
  • COLORWhite
  • TYPEDeflection Register
  • MANUFACTURER'S PART NUMBERSG-612 ASD
  • CONSTRUCTIONSteel
  • LOUVERSAdjustable Single Directional
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Adjustable Single Deflection Register SG-612 ASD 6" X 12"

Speedi-Grille Adjustable Single Deflection Register SG-612 ASD 6" X 12"

Item #: WBB629492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top