discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Air Filter Return Air Grille SG-2030 FG 20" X 30"

Speedi-Grille Air Filter Return Air Grille SG-2030 FG 20" X 30"

Item #: WBB629580

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Quantity

Popular item in this category

Speedi-Grille Air Filter Return Air Grille SG-2014 FG 20" X 14"

Usually ships in 5 to 8 days

(1)

$45.95

Customers Also Viewed

Speedi-Grille Filter Air Vent Grille Vent Cover, 20" X 30"

Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two Speedi-Grille is designed to install hands free. You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place leaving your hands free to install the trim mounting screws. Finish the Job in seconds not minutes. The clips hold the Speedi-Grille in place & align the mounting holes perfectly to fit W/the innovative Speedi-Boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-Grille (Filter) is made in the USA out of a durable all steel construction W/fan shaped louvers and can hold up to a 2 " depth filter (not included). It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, ceiling/sidewall and return air versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation).

Features
  • Speedi-Grille is made in the USA
  • Speedi-Grille provides hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • Speedi-Grille (filter) is made of durable all steel construction W/" shaped louvers for longer life and can hold up to a 2 " maximum depth filter (not included)
  • They come W/paintable durable powder coat white finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money

Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES20 x 30
  • MAXIMUM DUCT HEIGHT INCHES20
  • MAXIMUM DUCT WIDTH INCHES30
  • OUTSIDE HEIGHT INCHES21-1/2
  • OUTSIDE LENGTH INCHES31-3/4
  • OUTSIDE THICKNESS INCHES4
  • WEIGHT LBS10.92
  • COLORWhite
  • TYPESupply / Return Grille
  • DESCRIPTIONSpeedi-Grille Filter Air Vent Grille Vent Cover, 20" X 30"
  • MANUFACTURER'S PART NUMBERSG-2030 FG
  • CONSTRUCTIONSteel
  • LOUVERSFan Shaped
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: dbrigner

    Date: March 28, 2012

    Nice Grille
    Your review:
    Very nice grill. Easy install. Great price. Even though it was very well packed the freight handlers managed to dent the corner slightly but it was straightened easily.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Air Filter Return Air Grille SG-2030 FG 20" X 30"

Speedi-Grille Air Filter Return Air Grille SG-2030 FG 20" X 30"

Item #: WBB629580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top