discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Fixed Cone Ceiling Register SG-1212 FCR 12" X 12"

Actual product Comes With Three Cones

Speedi-Grille Fixed Cone Ceiling Register SG-1212 FCR 12" X 12"

Item #: WBB629586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Popular item in this category

Speedi-Grille Air Filter Return Air Grille SG-2014 FG 20" X 14"

Usually ships in 5 to 8 days

(1)

$45.95

Customers Also Viewed

Speedi-Grille Fixed Cone Ceiling Register, 12" X 12"

Speedi-Grille Fixed Step Down Core (Ceiling/Sidewall) Registers are made in the USA out of a durable all steel construction W/step down 4 way deflection louvers. Designed for flush mount applications and has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)

Features:
  • Speedi-Grille is made in the USA
  • Designed for easy new and replacement installations of round Ceiling Supply Air Registers.
  • Step down 4 way deflection louvers
  • Registers are made out of a durable all steel construction
  • White paintable powder coat finish


Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES12 x 12
  • MAXIMUM DUCT HEIGHT INCHES12
  • MAXIMUM DUCT WIDTH INCHES12
  • OUTSIDE HEIGHT INCHES16
  • OUTSIDE LENGTH INCHES16
  • OUTSIDE THICKNESS INCHES2
  • WEIGHT LBS2.8
  • COLORWhite
  • TYPECeiling Register
  • MANUFACTURER'S PART NUMBERSG-1212 FCR
  • CONSTRUCTIONSteel
  • LOUVERS4 Way Deflection
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Fixed Cone Ceiling Register SG-1212 FCR 12" X 12"

Speedi-Grille Fixed Cone Ceiling Register SG-1212 FCR 12" X 12"

Item #: WBB629586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top