discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection SG-810 CW2 8" X 10"

Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection SG-810 CW2 8" X 10"

Item #: WBB629568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Popular item in this category

Customers Also Viewed

Speedi-Grille Hands Free Ceiling/Wall Vent Grille Vent Register Cover W/ 2 Way ReFlexctor, 8 X 10

Now there is innovation in a Heating & Air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a HVAC register grille cover when you need three hands on only have two. Speedi-Grille is designed to install HANDS FREE You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your Speedi-Grille register grille cover in & the patent pending clip-design holds the Speedi-Grille in place leaving your hands free to install the trim mounting screws. Finish the Job in seconds not minutes. The clips hold the Speedi-Grille in place & align the mounting holes perfectly to fit W/the innovative Speedi-Boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-Grille (Ceiling/Sidewall) is made in the USA out of a durable all steel construction W/fan shaped louvers and includes a volume damper. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)

Features
  • Speedi-Grille is made in the USA
  • Speedi-Grille provides hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • Speedi-Grille (ceiling/sidewall) is made of durable all steel construction W/½ " shaped louvers for longer life and includes a volume damper
  • They come W/paintable durable powder coat white finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money

Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES8 x 10
  • MAXIMUM DUCT HEIGHT INCHES8
  • MAXIMUM DUCT WIDTH INCHES10
  • OUTSIDE HEIGHT INCHES9-1/2
  • OUTSIDE LENGTH INCHES11-3/4
  • OUTSIDE THICKNESS INCHES2
  • WEIGHT LBS1.88
  • COLORWhite
  • TYPEWall / Ceiling Register
  • MANUFACTURER'S PART NUMBERSG-810 CW2
  • CONSTRUCTIONSteel
  • LOUVERSFan Shaped
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection SG-810 CW2 8" X 10"

Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection SG-810 CW2 8" X 10"

Item #: WBB629568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top