discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Return Air Grille Vent Cover SG-124 RAG 12" X 4"

Speedi-Grille Return Air Grille Vent Cover SG-124 RAG 12" X 4"

Item #: WBB629591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Quantity

Popular item in this category

Speedi-Grille Return Air Grille Vent Cover SG-1010 RAG 10" X 10"

Usually ships in 5 to 8 days

Not Yet Rated

$19.95

Customers Also Viewed

Speedi-Grille Return Air Vent Grille Vent Cover, 12" X 4"

Speedi-Grille (Return) is a surface mount grille and is made in the USA out of a durable all steel construction W/ fan shaped louvers. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, ceiling/sidewall, and filter versions which are available on this website. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation).

Features
  • Speedi-Grille is made in the USA
  • Return air grille (RAG) does not include hands free Speedi-Clip mechanism as it is a surface mount grille
  • Finally innovation & simplicity have come to the HVAC register grille cover category W/Speedi-Grille
  • Other Speedi-Grille models provide hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • They come W/paintable durable powder coat white finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money

Product Specifications

  • BRANDSpeedi-Grille
  • MAXIMUM DUCT HEIGHT INCHES4
  • MAXIMUM DUCT WIDTH INCHES12
  • OUTSIDE HEIGHT INCHES5-1/2
  • OUTSIDE LENGTH INCHES13-3/4
  • OUTSIDE THICKNESS INCHES1/4
  • WEIGHT LBS0.9
  • COLORWhite
  • TYPEAir Vent Grille Vent Cover
  • MANUFACTURER'S PART NUMBERSG-124 RAG
  • CONSTRUCTIONSteel
  • LOUVERSFan Shaped
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Return Air Grille Vent Cover SG-124 RAG 12" X 4"

Speedi-Grille Return Air Grille Vent Cover SG-124 RAG 12" X 4"

Item #: WBB629591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top