discount codeFree shipping over 300

Applied at checkout

Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 10 10"

Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 10 10"

Item #: WBB629328

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Popular item in this category

Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 08 8"

Usually ships in 5 to 8 days

(3)

$38.95

Customers Also Viewed

Speedi-Grille Round Ceiling Register, field installable 10" round bowtie volume damper, 10"

Speedi-Grille Round (Ceiling/Sidewall)Registers are made in the USA out of a durable all steel construction W/curved shaped louvers deflects air flow 360° and includes a bowtie volume damper. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)

Features:
  • Speedi-Grille is made in the USA
  • Designed for easy new and replacement installations of round Ceiling Supply Air Registers.
  • Field 10 " Installable round bowtie volume damper.
  • Curved shaped louvers deflects air flow 360°
  • It has a white paintable powder coat finish
  • Residential and light Commercial applications


Product Specifications

  • BRANDSpeedi-Grille
  • NOMINAL SIZE INCHES10 RD
  • MAXIMUM DUCT HEIGHT INCHES10
  • MAXIMUM DUCT WIDTH INCHES10
  • OUTSIDE HEIGHT INCHES14
  • OUTSIDE LENGTH INCHES14
  • OUTSIDE THICKNESS INCHES2
  • WEIGHT LBS1.7
  • COLORWhite
  • TYPECeiling Register
  • MANUFACTURER'S PART NUMBERSG-RCR 10
  • CONSTRUCTIONSteel
  • LOUVERSCurved Shape
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Wilhemina

    Date: November 22, 2016

    Great product!
    Your review:
    Couldn't have asked for better! We noticed when we were installing them that one was slightly bent but not enough to effect its function or even be noticeable from its visible side. They were super easy to install and are beautiful. We didn't even have to paint them. Such an improvement over our old ugly ones!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 10 10"

Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 10 10"

Item #: WBB629328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top