Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Louver / Damper with Flange 18"W x 24"H - ACL-F-18x24

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Combination Louver / Damper with Flange 18"W x 24"H - ACL-F-18x24

Item #: WBB1922540

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 284.95
Product Information
Customer Review
Product Q&A
ACP, ACL-F-18x24, Combination Louver / Damper with Flange 18"W x 24"H

Combination Louver / Damper - The Model ACL offers superior resistance to rain and weather while also offering you the ability to completely close the opening off if needed. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree fixed blades in the front with adjustable blades with seals for tight shutoff in the back all within one frame. The adjustable rear blades are operated with a thumb screw and come standard with birdscreen on the back.

MADE IN THE USA

Documents are in PDF format

Product Specifications

    • BRANDAir Conditioning Products
    • DEPTH INCHES4
    • INSIDE HEIGHT INCHES23-1/2
    • OUTSIDE WIDTH INCHES20-1/2
    • NOMINAL SIZE18" x 24"
    • OUTSIDE HEIGHT INCHES26-1/2
    • ROUGH OPENING INCHES18W x 24H
    • WEIGHT LBS17
    • FINISHMill Finish
    • FREE AREA SQ. FT.1.06
    • NUMBER OF PANELS1
    • MOUNT TYPEVertical
    • TYPEIntake or Exhaust
    • APPLICATIONCommercial / Industrial
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERACL-F 18x24
    • INSIDE WIDTH INCHES17-1/2
    • CONSTRUCTIONAluminum
    • MAXIMUM VELOCITY FEET PER MINUTE1118 FPM - Water Penetration

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

damper with flange

Your review: very well made out of aluminum I bought the motor as an option

Pros: i will put a small wire mesh screen in front (screen door mesh size) for bugs as the mesh screen on the back is mainly for small critters

Cons: really non

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed