Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drainable Blade Fixed Louver with Flange 42"W x 24"H - DFL-F-42x24

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Drainable Blade Fixed Louver with Flange 42"W x 24"H - DFL-F-42x24

Item #: WBB1922572

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 270.95
Product Information
Customer Review
Product Q&A
ACP, DFL-F-42x24, Drainable Blade Fixed Louver with Flange 42"W x 24"H

Drainable Blade Fixed Louvers - The Model DFL offers excellent resistance to rain and weather. The drainable blade design channels water away from the blades and down the jambs. This eliminates water cascading from blade to blade. The channel frame is 4" deep with a 1-1/2" flange and drainable 45 degree blades. Comes standard with a birdscreen on the back.

MADE IN THE USA

Documents are in PDF format

Product Specifications

    • BRANDAir Conditioning Products
    • DEPTH INCHES4
    • INSIDE HEIGHT INCHES23-1/2
    • OUTSIDE WIDTH INCHES44-1/2
    • NOMINAL SIZE INCHES42" x 24"
    • OUTSIDE HEIGHT INCHES26-1/2
    • ROUGH OPENING INCHES42W x 24H
    • WEIGHT LBS29
    • FINISHMill Finish
    • FREE AREA SQ. FT.3.26
    • NUMBER OF PANELS1
    • MOUNT TYPEVertical
    • TYPEIntake or Exhaust
    • APPLICATIONCommercial / Industrial
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERDFL-F 42x24
    • INSIDE WIDTH INCHES41-1/2
    • CONSTRUCTIONAluminum
    • MAXIMUM VELOCITY FEET PER MINUTE1031 FPM - Water Penetration

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!