discount codeFree shipping over 300

Applied at checkout

NRP LV5 Commercial Liquid And Vapor Belt Driven Recovery Unit

NRP LV5 Commercial Liquid And Vapor Belt Driven Recovery Unit

Item #: WBB1869040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,578.00

Quantity

Popular item in this category

NRP LV8 Commercial Liquid And Vapor Air Driven Recovery Unit

Usually ships in 5 to 8 days

Not Yet Rated

$7,600.00

Customers Also Viewed

NRP LV5 Commercial Liquid And Vapor Belt Driven Recovery Unit

The LV5 is designed for commercial installations. It consists of a belt-driven open-type compressor, which will recoversystems to 20" Hg vacuum. The LV5 has been designed to be simple to operate and service. The unit is mobile with all components mountedon a sturdy steel frame. It utilizes a rugged open compressor which eliminates all problems related to the handling of contaminated refrigerant. Any recovery cylinder with one or two valves can be used.

Applications:
  • Large field erected systems with long piping runs
  • System requiring large vapor capacity
  • Supermarkets
  • Salvage yards

Product Specifications

  • BRANDNRP
  • LENGTH INCHES24
  • WIDTH INCHES22
  • HEIGHT INCHES45
  • CONNECTION SIZE3/8 MFL Inlet, 3/8 MFL Outlet
  • WEIGHT LBS236
  • COLORBlue
  • ASSEMBLYYes
  • CONSTRUCTIONMetal
  • VOLTAGE230
  • PHASE1
  • HERTZ60
  • AMPS20
  • HORSEPOWER1-1/2
  • DESCRIPTIONCommercial Liquid And Vapor Belt Driven Recovery Unit
  • FOR USE WITHRefrigerant
  • INCLUDESC163F Filter Drier
  • LIMITED WARRANTY YEARS1 Year Warranty Repair
  • MANUFACTURER PART NUMBERLV5
  • POWER SOURCEPlug In
  • CERTIFICATIONSFactory Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

QwikShot® Acid Flush™ .5 Oz QT2501

$12.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NRP LV5 Commercial Liquid And Vapor Belt Driven Recovery Unit

NRP LV5 Commercial Liquid And Vapor Belt Driven Recovery Unit

Item #: WBB1869040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top