Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 62010-60PK 30 lb D.O.T. Refrigerant Recovery Tank W/O Float Switch 1/4" FL-M 60 pk

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Mastercool® 62010-60PK 30 lb D.O.T. Refrigerant Recovery Tank W/O Float Switch 1/4" FL-M 60 pk

Item #: WBB1542201

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,050.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Mastercool® 62010-60PK 30 lb D.O.T. Refrigerant Recovery Tank W/O Float Switch 1/4" FL-M 60 pack 1 Pallet

Features:

  • Powder coated cylinder for high gloss, durable finish
  • Pre-charged cylinder provides a clean, dry interior
  • 3/4" NPT opening accepts 80% fill float switch shut-off device
  • Collar design for ease of handling
  • Reusable and conforms to DOT-4BA400 specs and ARI guidelines
  • Storage and transport of recovered refrigerant gases
  • Y-valve for liquid/vapor
  • AUS Approved and TC Canadian Approved
  • 1/4" opening for air purge valve
  • Valve UL Listed
  • 1 Pallet 60 Pack

Product Specifications

    • BRANDMastercool®
    • LENGTH INCHES9-1/8
    • HEIGHT INCHES17-1/2
    • CONNECTION SIZE1/4" FL-M (7/16-20)
    • WEIGHT LBS30
    • COLORYellow / Gray
    • PACKAGE QUANTITY60
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER62010-60PK
    • NOMINAL WATER CAPACITY>26.2 LB / 11.9 L
    • FLOAT SWITCHNo
    • BODY MATERIALHP295
    • RELIEF VALVE PRESSURE600 PSI / 4.1 MPa
    • TANK TEST PRESSURE800 PSI / 5.5 MPa
    • STANDARD SPECIFICATIONDOT - 4BA400
    • TARE WEIGHT LBS17.99
    • SERVICE PRESSURE400 PSI / 2.7 MPa
    • AIR TIGHTNESS PRESSURE400 PSI / 2.7 MPa

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed