Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 98315 Wireless Refrigerant Scale with Solenoid

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mastercool® 98315 Wireless Refrigerant Scale with Solenoid

Item #: WBB1542157

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95
Product Information
Customer Review
Product Q&A
Mastercool® 98315 Wireless Refrigerant Scale with Solenoid

Features:

  • Wireless unit prevents unwanted tangles in wires
  • Easily store the remote in the body of the platform
  • Keypad provides synchronization and zeroing
  • Extremely accurate weight sensor
  • Magnet on remote allows easy placement on fixtures
  • Battery life symbol for platform and remote constantly displayed on LCD
  • Wireless signal strength indicator conveniently displays on remote
Features:

  • CHARGE PROGRAMMING: Allows user to program desired quantities. Before charge is complete, an alarm will sound allowing ample time to turn off refrigerant supply.
  • PAUSE/CHARGE: This feature allows user to stop and continue charging.
  • TANK CAPACITY PROGRAMMING: EMPTY/FULL tank feature allows user to know the amount of refrigerant in the tank at any time.

Product Specifications

    • BRANDMastercool®
    • OPERATING TEMPERATURE RANGE32°F to 120°F (0°C to 49°C)
    • ACCURACY[(+/-)0.01 lb / (+/-)0.005 kg] or 0.1 Percent of reading whichever is greater
    • BATTERY LIFE HOURS20
    • CAPACITY (LBS)243
    • DESCRIPTIONWireless Refrigerant Scale with Solenoid
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER98315
    • PLATFORM SIZE INCHES12-1/4 x 12-1/4
    • RESOLUTION0.02 lb / 0.01 kg

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!