Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NRP N250T R11 Large Refrigerant Recovery Cylinder, 250 Lbs
See all 17 items in product family

NRP N250T R11 Large Refrigerant Recovery Cylinder, 250 Lbs

Item #: WBB1869041

Sold By: globalindustrial.com

Usually ships in 64 to 67 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,420.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
NRP N250T R11 Large Refrigerant Recovery Cylinder, 250 Lbs

R11 large refrigerant recovery cylinder, 250 lbs. Model N250T is supplied with protective collar (top and bottom), 0-100 PSIG gauge, pressure relief valve, sight glass @ 1/3 and 2/3 levels, non-condensable purge tap, float switch. All NRP recovery cylinders meet ARI guidelines and DOT specifications.

Product Specifications

    • BRANDNRP
    • LENGTH INCHES16
    • WIDTH INCHES16
    • HEIGHT INCHES49
    • CONNECTION SIZE5/8 MFL
    • WEIGHT LBS107
    • COLORYellow / White
    • ASSEMBLYYes
    • CONSTRUCTIONMetal
    • CAPACITY (LBS)250
    • DESCRIPTIONR11 Large Refrigerant Recovery Cylinder, 250 Lbs
    • FOR USE WITHVR11
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1 Year Warranty Repair
    • MANUFACTURER PART NUMBERN250T
    • NOMINAL WATER CAPACITY>250 LB / 113.4L
    • CERTIFICATIONSDOT Certified
    • FLOAT SWITCHNo
    • NOMINAL CAP (LBS.)250
    • MAX. RECOVERY CAP @ 80% (LBS.)200
    • VALVESTwo 1 Port
    • SERVICE PRESSURE165 PSI / 1.1 Mpa

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!