Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Andre SHC-203-206 - Spring Hangers 3"L x 3"W x 7-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Andre SHC-203-206 - Spring Hangers 3"L x 3"W x 7-1/2"H

Item #: WBB2085482

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Andre SHC-203-206 - Spring Hangers 3"L x 3"W x 7-1/2"H

SHC spring hangers are large diameter steel springs housed in rectangular steel brackets. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAndre
    • LENGTH INCHES3
    • WIDTH INCHES3
    • HEIGHT INCHES7-1/2
    • WEIGHT LBS3.5
    • COLORBlue/Green
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERSHC-203-206
    • MOUNT HEIGHT INCHES7-1/2
    • DEFLECTION AT SOLID LOAD INCHES2
    • DEFLECTION INCHES2
    • RATED LOAD LBS726 - 825
    • MAX LOAD LBS1100
    • BOLT SIZE INCHES7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed