Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 70057-A 45° Eccentric Flaring Tool

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mastercool® 70057-A 45° Eccentric Flaring Tool

Item #: WBB1542150

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Mastercool® 70057-A 45° Eccentric Flaring Tool

Flares 6 Sizes: 1/4, 5/16, 3/8, 1/2, 5/8 and 3/4" O.D. Tubing.

Product Specifications

    • BRANDMastercool®
    • FOR USE WITH1/4, 5/16, 3/8, 1/2, 5/8 and 3/4" O.D. Tubing
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER70057

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!