Mastercool® 70090 3 Piece Tube Cutter Kit

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Mastercool® 70090 3 Piece Tube Cutter Kit

Item #: WBB1542187

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($99.90)

Price: $49.95
Product Information
Customer Review
Product Q&A
Mastercool® 70090 3 Piece Tube Cutter Kit

Includes:

  • 70027 Mini Tube Cutter for 1/8" to 5/8" O.D. Tubing 1/8" to 1/2" Nominal
  • 70029 Midi Tube Cutter for 3/8" to 1 1/8" O.D. Tubing 1/4" to 1" Nominal
  • 70033 Heavy Duty Tube Cutter for 1/8" to 1 1/8" O.D. Tubing 1/4" to 1" Nominal

Product Specifications

    • BRANDMastercool®
    • DESCRIPTION3 Piece Tube Cutter Kit
    • FOR USE WITH1/8 to 5/8, 3/8 to 1-1/8, and 1/8 to 1-1/8" O.D. Tubing
    • INCLUDESCutter for 1/8 to 5/8, 3/8 to 1-1/8, and 1/8 to 1-1/8"O.D. Tubing
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER70090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!