discount codeFree shipping over 300

Applied at checkout

+

Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"

Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"

Item #: WBB1542194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $315.95

Quantity

Popular item in this category

Customers Also Viewed

Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"

This kit features a hand-held hydraulic press that accurately flares and swages copper tubing. Once the die and adapter are secured in the fixture, a few pumps of the handle and you're done. This tool really takes the work out of swaging and flaring, especially on larger tube sizes. The kit includes dies and adapters for flaring and swaging copper tubing sizes 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8". Comes in custom molded carrying case.

Includes:

  • 71700-A Flaring & Swaging Pump
  • 71700-B Yoke Assembly
  • 71700-01 45° Flaring Cone
  • 71700-PB Plastic Molded Box
  • 71700-04 1/4" Swaging Adapter
  • 71700-05 5/16" Swaging Adapter
  • 71700-06 3/8" Swaging Adapter
  • 71700-08 1/2" Swaging Adapter
  • 71700-10 5/8" Swaging Adapter
  • 71700-12 3/4" Swaging Adapter
  • 71700-14 7/8" Swaging Adapter
  • 71700-104 1/4" Die Set
  • 71700-105 5/16" Die Set
  • 71700-106 3/8" Die Set
  • 71700-108 1/2" Die Set
  • 71700-110 5/8" Die Set
  • 71700-112 3/4" Die Set
  • 71700-114 7/8" Die Set
  • 71685 Inner-Outer Reamer
  • 70087 Steel Brush Thread Cleaner

Product Specifications

  • BRANDMastercool®
  • FOR USE WITH1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" O.D. tubing
  • LIMITED WARRANTY YEARS1-Year Limited Warranty
  • MANUFACTURER PART NUMBER71700
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"

Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"

Item #: WBB1542194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"
    Mastercool® 71700 Hydraulic Flaring & Swaging Kit to 7/8"

    Be the first to know about our special deals and events!

    Top