Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 85530 3-IN-1 Side Mount Can Tap Valve R134a

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Mastercool® 85530 3-IN-1 Side Mount Can Tap Valve R134a

Item #: WBB1542205

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($73.50)

Price: $10.50
Product Information
Customer Review
Product Q&A
Mastercool® 85530 3-IN-1 Side Mount Can Tap Valve R134a

This unique design covers 2 7/8" R134a, 2 1/2" and 2" OIL charge cans. Includes 1/2" ACME-M and 1/4" FL-M ports. Internal safety check valve prevents system back flow.

Product Specifications

    • BRANDMastercool®
    • DESCRIPTION3-IN-1 Side Mount Can Tap Valve R134a
    • FOR USE WITH2-7/8" (R134a), 2-1/2" and 2" Oil Charge Cans
    • PACKAGE QUANTITY7
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER85530

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!