Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco 6-In-1 Ratchet Screwdriver - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Supco 6-In-1 Ratchet Screwdriver - Pkg Qty 12

Item #: WBB461512

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 12

Price: $78.00
Product Information
Customer Review
Product Q&A
Supco 6-in-1 Ratchet Screwdriver

This Screwdriver features Ratchet Action. Three settings include forward, manual and reverse. Bit sizes are a slotted 3/16" and 1/4", philips #1 and #2, and nut driver 1/4" and 5/16".

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1-1/2
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES3/4
    • TYPEScrewdriver
    • DESCRIPTIONRatchet 6N1 Screwdriver
    • PACKAGE QUANTITY12
    • MANUFACTURER PART NUMBERSR6N1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!