Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Access Fitting Sf4450 - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Supco Access Fitting Sf4450 - Pkg Qty 25

Item #: WBB461397

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.43 each

Sold in packages of 25

Price: $10.75
Product Information
Customer Review
Product Q&A
Supco Access Fitting SF4450

This Supco Access Fitting features a valve core with a neoprene seal compatible with most refrigerants.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1/4
    • DEPTH INCHES3/4
    • HEIGHT INCHES1/4
    • DESCRIPTIONAccess Fitting SF4450
    • PACKAGE QUANTITY25
    • MANUFACTURER PART NUMBERSF4450

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!