Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Capillary Tubing 5-pak Rolls

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Supco Capillary Tubing 5-pak Rolls

Item #: WBB461272

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Supco Capillary Tubing 5-pak Rolls

Fits ANY domestic and commercial refrigerator or room air conditioner from 1/8 H.P. to 5 H.P.

  • Precision Bore, Plus or Minus .001
  • The Bullet Restricto Cap is consolidated into a five-pak replacement kit. It's guaranteed to provide you with uniformity on all applications
  • The five "Restricto Cap" sizes cover hundreds of applications
  • Specification: ASTMB360

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES6
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES3-1/2
    • DESCRIPTIONCapillary Rolls
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER5PAK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!