Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Condensate Remover T12-5000-CSA

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Supco Condensate Remover T12-5000-CSA

Item #: WBB461415

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Supco Condensate Remover T12-5000-CSA

Standard cast aluminum condensate drains complete with long life heating element and mounting legs.

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES12-1/4
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES3
    • DESCRIPTIONCondensate Drain Pan Repalces T12-5000-Csa
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER70CSA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!