Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inficon Headphones 032-0404 For Refrigerant Leak Detectors

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Inficon Headphones 032-0404 For Refrigerant Leak Detectors

Item #: WBB963501

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
Inficon Headphones 032-0404 For Refrigerant Leak Detectors

Inficon's popular Headphone set dramatically increase the sensitivity of any unit used on. Lightweight portable and inexpensive. used on Compass Whisper D-TEK Select and D-TEK Refrigerant Leak Detectors.

Product Specifications

    • BRANDInficon
    • COLORBlack
    • FOR USE WITHD-TEK Select, Compass, and Whisper Leak Detectors
    • MANUFACTURER PART NUMBER032-0404

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!