Mastercool® Raptor 56100 Electronic Leak Detector

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mastercool® Raptor 56100 Electronic Leak Detector

Item #: WBB1542158

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Customer Review
Product Q&A
The Raptor 56100 Refrigerant Leak Detector offers state-of-the-art features and micro-processing technology while the design sensor delivers an accurate and instantaneous response. Packaged in a blow molded case with 2 “C” batteries and sensor tip.

Features:

  • Digital Signal Micro Processor
  • Visual Leak Level Indicator
  • Reset Function
  • Keypad Control
  • Sensitivity Level Adjustment
  • Battery Test Function
  • Variable Frequency Audible Alarm

Specifications :

  • 3 Levels of Sensitivity (5 Levels of Detection)
  • Detects leaks as small as 1/10 oz per year
  • Detects all refrigerants (CFC’s, HCFC’s, HFC’s)
  • Meets and exceeds SAE J1627
  • Power: 2 “C” Batteries
  • Probe: Flexible 16” (43 cm)


Documents

Documents are in PDF format

Product Specifications

    • BRANDMastercool®
    • REFRIGERANTSDetects all refrigerants (CFC’s, HCFC’s, HFC’s)
    • TYPEElectronic Leak Detector
    • INCLUDESVisual leak level indicator
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER56100
    • LEVELS OF DETECTION5
    • LEVELS OF SENSITIVITY3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!