Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 56300 Complete Electronic / UV Leak Detector Kit

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mastercool® 56300 Complete Electronic / UV Leak Detector Kit

Item #: WBB1542163

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 313.95
Product Information
Customer Review
Product Q&A
Mastercool® 56300 Complete Electronic / UV Leak Detector Kit

This kit offers the "INSPECTOR" along with our UV Dye Injection System. Our cartridge type dye injector is fast and easy to use. Just twist the handle to inject the appropriate amount of dye. The 56300 kit is the ultimate solution for all your A/C leak detection needs.

Features:

  • 56300 "INSPECTOR" Electronic Leak Detector
  • UV Dye Injector W/25 Application Dye Cartridge
  • Dye Injector Connection Hose W/R12 Adapter
  • Dye Cleaner & UV Safety Glasses

Product Specifications

    • BRANDMastercool®
    • REFRIGERANTSDetects All CFC / HCFC / HFC
    • TYPEElectronic UV Leak Detector with UV Dye Injection System
    • INCLUDESUltra Bright UV/Blue LED Light
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER56300
    • LEVELS OF DETECTION15
    • LEVELS OF SENSITIVITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!