Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® 99661-A 2-Way Digital Manifold Kit 3-60" Hoses, Vacuum Sensor w/Cable

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Mastercool® 99661-A 2-Way Digital Manifold Kit 3-60" Hoses, Vacuum Sensor w/Cable

Item #: WBB1542172

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 389.95
Product Information
Customer Review
Product Q&A
Mastercool® 99661-A 2-Way Digital Manifold Kit 3-60" Hoses, Vacuum Sensor w/Cable

Complete 2 way Digital Manifold kit in a blow molded case includes: manifold with a set of 3-60" hoses , vacuum sensor with cable, clamp-on thermocouple.

Product Specifications

    • BRANDMastercool®
    • CONNECTION SIZE1/4" M-Flare
    • OPERATING TEMPERATURE RANGE33 to 122°F (0 to 45°C)
    • ACCURACY(+/-)1 psi or 1 Percent of reading (whichever is greater)
    • BATTERY LIFE HOURS30-36 pressure and temp mode only 25-30 vacuum and backlight mode
    • DESCRIPTION2-Way Digital Manifold
    • LIMITED WARRANTY YEARS1-Year Limited Warranty
    • MANUFACTURER PART NUMBER99661-A
    • TEMPERATURE DISPLAY°F and °C
    • SENSING RESOLUTION1 psi(.07 Bar, .007 MPa, .07 Kg/cm2)
    • DEEP VACUUM DISPLAYMicron, mBar, KPa, Pa, Torr, mTorr, mmHg
    • PRESSURE DISPLAYPSI, INHg, Bar, MPa, Kg/cm2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed