Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hilmor TCC Thermocouple Clamp 1839108

Rollover image to zoom in

Click image to enlarge

Hilmor TCC Thermocouple Clamp 1839108

Item #: WBB2188226

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($159.80)

Price: $39.95
Product Information
Customer Review
Product Q&A
Hilmor TCC Thermocouple Clamp 1839108

Get right to it on up to 1-1/8" tubing with Hilmor’s Thermocouple Clamp. A K-style connection offers a secure fit and is easy to use with other devices. It is a perfect pairing for the Hilmor Dual Readout Thermometer. When the job is done, it is easy to stow it away. Simply wrap the thermocouple wire around the handle, and secure the plug into the clamp.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHilmor
    • LENGTH INCHES5-1/4
    • WIDTH INCHES1/16
    • HEIGHT INCHES3-1/4
    • CONNECTION SIZEK
    • MANUFACTURERS PART NUMBER1839108
    • WEIGHT LBS0.175
    • COLORBlack, Green
    • OPERATING TEMPERATURE RANGE-40 to 250° F
    • DESCRIPTIONThermocouple Clamp
    • LIMITED WARRANTY YEARS3
    • TEMPERATURE ACCURACY± 2.0° C / ± 3.6° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed